Zoro Homepage

Write On Wire Marker, Nylon White, LAT-40-799-5, PK32

  • Mfr # LAT-40-799-5

  • Zoro # G7013867


product price: $309.99
/pk 32, $9.69/ea
Free Shipping & Returns

Key Features

Color
White ( Matte )
Legend
Write On
Material
Nylon
Label Type
Nylon Cloth
Label Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAT-40-799-5
Zoro #
G7013867
UPC #
662820296850
Country of Origin
Mexico

Dimensions

Label Width
1/2 in
Label Height
3/4 in
Minimum Wire Diameter
0.09 in
Maximum Wire Diameter
0.15 in

Description

Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Material Properties Laser Toner-Receptive, Label Material Nylon, Label Color White, Label Finish Matte, Label Height 3/4 in, Label Width 1/2 in, Number of Labels Included 5,148, Printer Series Compatibility Laser Printers, Maximum Wire Diameter 0.15 in, Minimum Wire Diameter 0.09 in, Indoor/Outdoor Usage Indoor, Maximum Wire Gauge 10 AWG, Minimum Wire Gauge 16 AWG, For Print Method Laser

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.