Write On Wire Marker, Polyester White, LAT-6-747-10, PK38
Mfr # LAT-6-747-10
Zoro # G6549191
product price: $309.99
/pk 38, $8.16/ea
Free Shipping & Returns
Key Features
Color
White ( Matte )
Printer Series Compatibility
Laser Printers
Legend
Write On
Material
Polyester
Label Type
Permanent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LAT-6-747-10
Zoro #
G6549191
UPC #
662820297154
Country of Origin
Mexico
Dimensions
Label Width
1 in
Label Height
1/4 in
Minimum Wire Diameter
1 in
Maximum Wire Diameter
1.95 in
Description
Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Material Properties Laser Toner-Receptive, Label Material Polyester, Label Color White, Label Finish Matte, Label Height 1/4 in, Label Width 1 in, Printer Series Compatibility Laser Printers, Maximum Wire Diameter 1.95 in, Minimum Wire Diameter 1 in, Indoor/Outdoor Usage Indoor, For Print Method Laser, Label Attachment Style Wraparound, Label Media Format Precut Sheet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.