Write On Wire Marker, Polyimide White, M71-25-718 (Discontinued)
- Mfr # M71-25-718
- Zoro # G7080342
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M71-25-718
Zoro #
G7080342
UPC #
754473925130
Country of Origin
United States
Dimensions
Label Width
1 1/4 in
Label Height
1/4 in
Label Size (HxW) - Circuit Board Labels
1/4 in x 1 1/4 in
Label Thickness
0.0033 in
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 5UCT1, Compatible Mfr Part Number M71-R6000, Label Color White, Label Finish Gloss, Label Height 1/4 in, Label Material Polyimide, Label Width 1 1/4 in, Labels per Roll 750, Printer Series Compatibility BMP71, Adhesive Properties Permanent Adhesive, Static Dissipative Adhesive, Material Series B-718, Recommended Ribbon M71-R6000, Resistance Properties High Temperature-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.