Zoro Homepage
This item is Discontinued.
Brady Write On Wire Marker, Polyimide White, M71-4-718 M71-4-718

Write On Wire Marker, Polyimide White, M71-4-718 (Discontinued)

  • Mfr # M71-4-718
  • Zoro # G7090614
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M71-4-718
Zoro #
G7090614
UPC #
754473925796
Country of Origin
United States

Dimensions

Label Width
3/8 in
Label Height
3/8 in
Roll Size (WxL) - Circuit Board Labels
13/16 in
Core Diameter
1 in
Label Size (HxW) - Circuit Board Labels
3/8 in x 3/8 in
Roll Width
13/16 in
Label Thickness
0.0033 in

Description

Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 5UCT1, Compatible Mfr Part Number M71-R6000, Label Color White, Label Finish Gloss, Label Height 3/8 in, Label Material Polyimide, Label Width 3/8 in, Labels per Roll 500, Printer Series Compatibility BMP71, Adhesive Properties Permanent Adhesive, Static Dissipative Adhesive, Material Series B-718, Recommended Ribbon M71-R6000, Resistance Properties High Temperature-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.