This item is Discontinued.

Brady Write On Wire Marker, Polyimide White, M71-9-718 M71-9-718

Write On Wire Marker, Polyimide White, M71-9-718 (Discontinued)

  • Mfr # M71-9-718
  • Zoro # G6917321
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M71-9-718
Zoro #
G6917321
UPC #
754473924423
Country of Origin
United States

Dimensions

Label Width
11/16 in
Label Height
3/16 in
Core Diameter
1 in
Label Size (HxW) - Circuit Board Labels
3/16 in x 11/16 in
Roll Size (WxL) - Circuit Board Labels
1 1/16 in
Label Thickness
0.0033 in
Roll Width
1 1/16 in

Details

Color
White
Printer Series Compatibility
BMP71
Item
Precut Label Roll
Legend
Write On
Material
Polyimide
Label Type
Static Dissipative
Standards
ESD Approved for EN 100015-1, ESD Approved for IEC 61340-5-1, RoHS Compliant, UL Recognized
Application
Circuit Board and Electrical Component Labeling
Label Material
Polyimide
Adhesive
Adhesive
Labels per Roll
750
Label Media Format
Precut Roll
Label Shape
Rectangle
Static Dissipative - Circuit Board Labels
Static Dissipative
Labels per Row
1
Resistance Properties
High Temperature-Resistant
Adhesive Material
Acrylic
Product Type
High Temperature Labels
Label Finish
Gloss
Recommended Ribbon
M71-R6000
Minimum Service Temperature
-94 Degrees F
For Print Method
Thermal-Transfer
Adhesive Strength - Circuit Board Labels
Permanent
Label Color & Finish - Circuit Board Labels
White ( Gloss )
Adhesive Properties
Permanent Adhesive, Static Dissipative Adhesive
Maximum Service Temperature
572 Degrees F
Material Series
B-718
Compatible Mfr Part Number
M71-R6000
Inkjet Printable
No
Secondary Label Included
No
Label Color
White

Description

Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 5UCT1, Compatible Mfr Part Number M71-R6000, Label Color White, Label Finish Gloss, Label Height 3/16 in, Label Material Polyimide, Label Width 11/16 in, Labels per Roll 750, Printer Series Compatibility BMP71, Adhesive Properties Permanent Adhesive, Static Dissipative Adhesive, Material Series B-718, Recommended Ribbon M71-R6000, Resistance Properties High Temperature-Resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.