Shop BRADY

Write On Wire Marker, Polyimide White, PTL-28-718

  • Mfr # PTL-28-718
  • Zoro # G6968963

product price: 
$
225.99
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
BMP61, BMP71, M611
Legend
Write On
Color
White
Material
Polyimide
Label Type
Static Dissipative
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PTL-28-718
Zoro #
G6968963
UPC #
754473924478
Country of Origin
United States
Item
Pre-Cut Label Stock Roll
Printer Series Compatibility
BMP61, BMP71, M611
Legend
Write On
Color
White
Material
Polyimide
Label Type
Static Dissipative
Standards
ANSI/ESD S541-2008, MIL-STD-202G, UL Recognized
Application
Circuit Board and Electrical Component Labeling
Labels per Roll
750
Label Material
Polyimide
Adhesive
Adhesive
Labels per Row
1
Label Shape
Rectangle
Adhesive Properties
Permanent Adhesive, Static Dissipative Adhesive
Label Color & Finish - Circuit Board Labels
White ( Gloss )
Label Color
White
Product Type
Pre-Cut Label Stock Roll
Adhesive Material
Acrylic
Recommended Ribbon
M61-R6010, M71-R6000, R6010
Secondary Label Included
Secondary Label Not Included
Minimum Service Temperature
-94 Degrees F
Compatible Mfr Part Number
M61-R6010, M71-R6000
Resistance Properties
Abrasion-Resistant, Anti-Static, Chemical-Resistant, Corrosion-Resistant, Harsh Flux Wash-Resistant, High Temperature-Resistant, Humidity-Resistant, UV-Resistant
For Print Method
Thermal Transfer
Static Dissipative - Circuit Board Labels
Static Dissipative
Adhesive Strength - Circuit Board Labels
Permanent
Maximum Service Temperature
572 Degrees F
Label Finish
Gloss
Label Media Format
Precut Roll
Inkjet Printable
No
Material Series
B-718
Preprinted Text
No Legend
Indoor/Outdoor Usage
Indoor

Dimensions

Label Width
1 1/2 in
Label Height
1/4 in
Label Thickness
0.0033 in
Label Size (HxW) - Circuit Board Labels
1/4 in x 1 1/2 in

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 4VT57, 52HJ95, 5UCT1, Compatible Mfr Part Number M61-R6010, M71-R6000, Label Color White, Label Finish Gloss, Label Height 1/4 in, Label Material Polyimide, Label Width 1 1/2 in, Labels per Roll 750, Printer Series Compatibility BMP61, BMP71, M611, Adhesive Properties Permanent Adhesive, Static Dissipative Adhesive, Material Series B-718, Recommended Ribbon M61-R6010, M71-R6000, R6010

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.