Zoro Homepage
This item is Discontinued.
Brady Write On Wire Marker, Polyimide White, PTL-3-717 PTL-3-717

Write On Wire Marker, Polyimide White, PTL-3-717 (Discontinued)

  • Mfr # PTL-3-717
  • Zoro # G6923061
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTL-3-717
Zoro #
G6923061
UPC #
754473924256
Country of Origin
Mexico

Dimensions

Label Width
3/8 in
Label Height
3/8 in
Label Size (HxW) - Circuit Board Labels
3/8 in x 3/8 in
Label Thickness
0.0042 in

Description

Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 4VT57, 52HJ95, 5UCT1, Compatible Mfr Part Number M61-R6010, M71-R6000, Label Color White, Label Finish Gloss, Label Height 3/8 in, Label Material Polyimide, Label Width 3/8 in, Labels per Roll 500, Printer Series Compatibility BMP61, BMP71, M611, Adhesive Properties Permanent Adhesive, Static Dissipative Adhesive, Material Series B-717, Recommended Ribbon M61-R6010, M71-R6000, R6010

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.