This item is Discontinued.

Brady Write On Wire Marker, Polyimide White, PTL-9-719 PTL-9-719

Write On Wire Marker, Polyimide White, PTL-9-719 (Discontinued)

  • Mfr # PTL-9-719
  • Zoro # G6512186
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTL-9-719
Zoro #
G6512186
UPC #
754473924812
Country of Origin
United States

Dimensions

Label Width
21/32 in
Label Height
13/64 in
Label Size (HxW) - Circuit Board Labels
13/64 in x 21/32 in
Label Thickness
0.0033 in

Details

Color
White
Printer Series Compatibility
BMP61, BMP71, M611
Item
Precut Label Roll
Legend
Write On
Material
Polyimide
Label Type
Static Dissipative
Standards
ANSI/ESD S541-2008, MIL-STD-202G, UL Recognized
Application
Circuit Board and Electrical Component Labeling
Label Material
Polyimide
Labels per Roll
750
Adhesive
Adhesive
Compatible Mfr Part Number
M61-R6010, M71-R6000
Recommended Ribbon
M61-R6010, M71-R6000, R6010
Static Dissipative - Circuit Board Labels
Static Dissipative
Labels per Row
1
Maximum Service Temperature
572 Degrees F
Secondary Label Included
No
Label Media Format
Precut Roll
Label Finish
Matte
Label Color
White
Label Color & Finish - Circuit Board Labels
White ( Matte )
Adhesive Properties
Permanent Adhesive, Static Dissipative Adhesive
Material Series
B-719
Resistance Properties
Heat-Resistant
Inkjet Printable
No
Adhesive Material
Acrylic
Label Shape
Rectangle
Product Type
Labels
For Print Method
Thermal-Transfer
Adhesive Strength - Circuit Board Labels
Permanent
Minimum Service Temperature
-94 Degrees F

Description

Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 4VT57, 52HJ95, 5UCT1, Compatible Mfr Part Number M61-R6010, M71-R6000, Label Color White, Label Finish Matte, Label Height 13/64 in, Label Material Polyimide, Label Width 21/32 in, Labels per Roll 750, Printer Series Compatibility BMP61, BMP71, M611, Adhesive Properties Permanent Adhesive, Static Dissipative Adhesive, Material Series B-719, Recommended Ribbon M61-R6010, M71-R6000, R6010

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.