Write On Wire Marker, Polypropylene White
Mfr # PTL-10-8425
Zoro # G6939152
product price: $28.19
/eaKey Features
Color
White ( Gloss )
Printer Series Compatibility
BMP61, BMP71, M611
Legend
Write On
Material
polypropylene
Label Type
Permanent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PTL-10-8425
Zoro #
G6939152
UPC #
662820112686
Country of Origin
United States
Dimensions
Label Width
3/4 in
Label Height
1/4 in
Minimum Wire Diameter
0.05 in
Maximum Wire Diameter
0.11 in
Description
Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Adhesive Type Permanent, Label Material Polypropylene, Label Color White, Label Finish Gloss, Label Height 1/4 in, Label Width 3/4 in, Number of Labels Included 750, Compatible Mfr Part Number M61-R6010, M71-R6000, Compatible Grainger Part Number 4VT57, 52HJ95, 5UCT1, Recommended Ribbon M61-R6010, M71-R6000, R6010, Printer Series Compatibility BMP61, BMP71, M611
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.