Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Write On Yellow Wire Marker Sleeves, PermaSleeve(R) Polyolefin, 2HX-094-2-YL-3

  • Mfr # 2HX-094-2-YL-3

  • Zoro # G7206087


product price: $1,359.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow ( Matte )
Printer Series Compatibility
BBP72, i7100, THT
Legend
Write On
Material
PermaSleeve(R) Polyolefin
Label Width
3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2HX-094-2-YL-3
Zoro #
G7206087
UPC #
662820823384
Country of Origin
United States

Dimensions

Label Width
3/32 in
Label Height
21/32 in
Core Diameter
3 in
Minimum Wire Diameter
0.38 in
Maximum Wire Diameter
0.7 in

Details

Color
Yellow ( Matte )
Printer Series Compatibility
BBP72, i7100, THT
Item
Precut Label Roll
Legend
Write On
Material
PermaSleeve(R) Polyolefin
Standards
ASTM E162, ASTM E662, MIL-STD-2002, SAE-AMS-DTL-23053/5 Class 1 & 3, SAE-AS-81531
Application
Electrical Labeling, Wire and Cable Labeling
Labels per Roll
7,500
Shrink Ratio
2:1
Label Material
Polyolefin
Adhesive
Non-Adhesive
Label Color
Yellow
For Print Method
Thermal Transfer
Maximum Service Temperature
248 Degrees F
Label Media Format
Precut Roll
Product Type
Wire Marking Sleeve
Double-Sided Printable
Yes
Material Series
B-7642
Recommended Ribbon
356126
Minimum Service Temperature
-40 Degrees F
Label Attachment Style
Heat Shrink Sleeve
Label Finish
Matte
Labels per Row
3
Material Properties
Heat-Shrinkable
Compatible Mfr Part Number
356126
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Maximum Wire Gauge
0000 AWG

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyolefin, Label Color Yellow, Label Finish Matte, Label Height 21/32 in, Label Width 3/32 in, Number of Labels Included 7,500, Compatible Mfr Part Number 356126, Compatible Grainger Part Number 30DA46, Recommended Ribbon 356126, Printer Series Compatibility BBP72, i7100, THT, Maximum Wire Diameter 0.08 in, Minimum Wire Diameter 0.05 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.