Shop BRADY

Write On Yellow Wire Marker Sleeves, PermaSleeve(R) Polyolefin, 2HX-094-2-YL-S

  • Mfr # 2HX-094-2-YL-S
  • Zoro # G6943824

product price: 
$
248.99
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
BBP72, i7100, THT
Legend
Write On
Color
Yellow ( Matte )
Material
PermaSleeve(R) Polyolefin
Label Width
3/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2HX-094-2-YL-S
Zoro #
G6943824
UPC #
662820825258
Country of Origin
United States
Item
Sleeve Label
Printer Series Compatibility
BBP72, i7100, THT
Legend
Write On
Color
Yellow ( Matte )
Material
PermaSleeve(R) Polyolefin
Standards
ASTM E162, ASTM E662, MIL-STD-2002, SAE-AMS-DTL-23053/5 Class 1 & 3, SAE-AS-81531
Application
Electrical Labeling, Wire and Cable Labeling
Labels per Roll
500
Shrink Ratio
2:1
Adhesive
Non-Adhesive
Label Material
Polyolefin
Recommended Ribbon
R6406
Minimum Service Temperature
-40 Degrees F
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Label Finish
Matte
Compatible Mfr Part Number
R6406
Double-Sided Printable
Yes
Minimum Wire Gauge
24 AWG
Material Series
B-7642
Maximum Service Temperature
248 Degrees F
Label Media Format
Precut Roll
Label Attachment Style
Heat Shrink
Label Color
Yellow
Labels per Row
1
For Print Method
Thermal Transfer
Maximum Wire Gauge
20 AWG
Product Type
Sleeve Label
Material Properties
Heat-Shrinkable
Indoor/Outdoor Usage
Outdoor
Adhesive Properties
Non-Adhesive
Number of Labels Included
500
Ribbon Color
Black

Dimensions

Label Width
3/32 in
Label Height
2 in
Minimum Wire Diameter
0.05 in
Maximum Wire Diameter
0.08 in
Core Diameter
3 in

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyolefin, Label Color Yellow, Label Finish Matte, Label Height 2 in, Label Width 3/32 in, Number of Labels Included 500, Compatible Mfr Part Number R6406, Compatible Grainger Part Number 30DA32, Recommended Ribbon R6406, Printer Series Compatibility BBP72, i7100, THT, Maximum Wire Diameter 0.08 in, Minimum Wire Diameter 0.05 in, Indoor/Outdoor Usage Outdoor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.