Write On Yellow Wire Marker Sleeves, PermaSleeve(R) Polyolefin, 2HX-125-2-YL-4

  • Mfr # 2HX-125-2-YL-4

  • Zoro # G7000707


product price: $1,579.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow ( Matte )
Printer Series Compatibility
BBP72, i7100, THT
Legend
Write On
Material
PermaSleeve(R) Polyolefin
Label Width
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2HX-125-2-YL-4
Zoro #
G7000707
UPC #
662820823032
Country of Origin
United States

Dimensions

Label Width
1/8 in
Label Height
1/2 in
Maximum Wire Diameter
0.11 in
Minimum Wire Diameter
0.06 in
Core Diameter
3 in

Details

Color
Yellow ( Matte )
Printer Series Compatibility
BBP72, i7100, THT
Item
Precut Label Roll
Legend
Write On
Material
PermaSleeve(R) Polyolefin
Standards
ASTM E162, ASTM E662, MIL-STD-2002, SAE-AMS-DTL-23053/5 Class 1 & 3, SAE-AS-81531
Application
Electrical Labeling, Wire and Cable Labeling
Labels per Roll
10,000
Label Material
Polyolefin
Shrink Ratio
2:1
Adhesive
Non-Adhesive
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Maximum Service Temperature
248 Degrees F
Recommended Ribbon
356126
Material Properties
Heat-Shrinkable
Double-Sided Printable
Yes
Label Media Format
Precut Roll
Compatible Mfr Part Number
356126
Minimum Wire Gauge
20 AWG
Minimum Service Temperature
-40 Degrees F
Maximum Wire Gauge
16 AWG
Material Series
B-7642
Labels per Row
4
Label Finish
Matte
Product Type
Wire Marking Sleeve
Label Attachment Style
Heat Shrink Sleeve
Label Color
Yellow
For Print Method
Thermal Transfer

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyolefin, Label Color Yellow, Label Finish Matte, Label Height 1/2 in, Label Width 1/8 in, Number of Labels Included 10,000, Compatible Mfr Part Number 356126, Compatible Grainger Part Number 30DA46, Recommended Ribbon 356126, Printer Series Compatibility BBP72, i7100, THT, Maximum Wire Diameter 0.11 in, Minimum Wire Diameter 0.06 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.