Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Write On Yellow Wire Marker Sleeves, PermaSleeve(R) Polyolefin, 2HX-250-2-YL-3

  • Mfr # 2HX-250-2-YL-3

  • Zoro # G6802923


product price: $1,049.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow ( Matte )
Printer Series Compatibility
BBP72, i7100, THT
Legend
Write On
Material
PermaSleeve(R) Polyolefin
Label Width
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2HX-250-2-YL-3
Zoro #
G6802923
UPC #
662820823711
Country of Origin
United States

Dimensions

Label Width
1/4 in
Label Height
21/32 in
Core Diameter
3 in
Maximum Wire Diameter
0.22 in
Minimum Wire Diameter
0.09 in

Details

Color
Yellow ( Matte )
Printer Series Compatibility
BBP72, i7100, THT
Item
Precut Label Roll
Legend
Write On
Material
PermaSleeve(R) Polyolefin
Standards
ASTM E162, ASTM E662, MIL-STD-2002, SAE-AMS-DTL-23053/5 Class 1 & 3, SAE-AS-81531
Application
Electrical Labeling, Wire and Cable Labeling
Shrink Ratio
2:1
Labels per Roll
3,000
Adhesive
Non-Adhesive
Label Material
Polyolefin
Maximum Wire Gauge
8 AWG
Material Properties
Heat-Shrinkable
Label Color
Yellow
Maximum Service Temperature
248 Degrees F
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Label Finish
Matte
Minimum Wire Gauge
16 AWG
Recommended Ribbon
356126
Label Media Format
Precut Roll
Label Attachment Style
Heat Shrink Sleeve
For Print Method
Thermal Transfer
Double-Sided Printable
Yes
Minimum Service Temperature
-40 Degrees F
Product Type
Wire Marking Sleeve
Material Series
B-7642
Compatible Mfr Part Number
356126
Labels per Row
3

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyolefin, Label Color Yellow, Label Finish Matte, Label Height 21/32 in, Label Width 1/4 in, Number of Labels Included 3,000, Compatible Mfr Part Number 356126, Compatible Grainger Part Number 30DA46, Recommended Ribbon 356126, Printer Series Compatibility BBP72, i7100, THT, Maximum Wire Diameter 0.22 in, Minimum Wire Diameter 0.13 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.