Zoro Homepage

Write On Yellow Wire Marker Sleeves, PermaSleeve(R) Polyolefin, 2HX-500-2-YL-3

  • Mfr # 2HX-500-2-YL-3

  • Zoro # G6594165


product price: $809.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow ( Matte )
Printer Series Compatibility
BBP72, i7100, THT
Legend
Write On
Material
PermaSleeve(R) Polyolefin
Label Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2HX-500-2-YL-3
Zoro #
G6594165
UPC #
662820823933
Country of Origin
United States

Dimensions

Label Width
1/2 in
Label Height
21/32 in
Maximum Wire Diameter
0.11 in
Minimum Wire Diameter
0.05 in
Core Diameter
3 in

Details

Color
Yellow ( Matte )
Printer Series Compatibility
BBP72, i7100, THT
Item
Precut Label Roll
Legend
Write On
Material
PermaSleeve(R) Polyolefin
Standards
ASTM E162, ASTM E662, MIL-STD-2002, SAE-AMS-DTL-23053/5 Class 1 & 3, SAE-AS-81531
Application
Electrical Labeling, Wire and Cable Labeling
Shrink Ratio
2:1
Label Material
Polyolefin
Adhesive
Non-Adhesive
Labels per Roll
1,500
Maximum Service Temperature
248 Degrees F
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Label Attachment Style
Heat Shrink Sleeve
Label Finish
Matte
Material Properties
Heat-Shrinkable
Label Media Format
Precut Roll
Recommended Ribbon
356126
Minimum Wire Gauge
22 AWG
Double-Sided Printable
Yes
Maximum Wire Gauge
16 AWG
Minimum Service Temperature
-40 Degrees F
Labels per Row
3
Compatible Mfr Part Number
356126
For Print Method
Thermal Transfer
Material Series
B-7642
Product Type
Wire Marking Sleeve
Label Color
Yellow

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyolefin, Label Color Yellow, Label Finish Matte, Label Height 21/32 in, Label Width 1/2 in, Number of Labels Included 1,500, Compatible Mfr Part Number 356126, Compatible Grainger Part Number 30DA46, Recommended Ribbon 356126, Printer Series Compatibility BBP72, i7100, THT, Maximum Wire Diameter 0.45 in, Minimum Wire Diameter 0.25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.