Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Write On Yellow Wire Marker Sleeves, PermaSleeve(R) Polyolefin, 3PS-375-2-YL-SC

  • Mfr # 3PS-375-2-YL-SC

  • Zoro # G6623391


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow ( Matte )
Printer Series Compatibility
BBP11, BBP12, THT
Legend
Write On
Material
PermaSleeve(R) Polyolefin
Label Width
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3PS-375-2-YL-SC
Zoro #
G6623391
UPC #
662820921523
Country of Origin
United States

Dimensions

Label Width
3/8 in
Label Height
2 in
Minimum Wire Diameter
0.13 in
Core Diameter
1 in
Maximum Wire Diameter
0.22 in

Details

Color
Yellow ( Matte )
Printer Series Compatibility
BBP11, BBP12, THT
Item
Precut Label Roll
Legend
Write On
Material
PermaSleeve(R) Polyolefin
Standards
MIL-STD-202, RoHS Compliant, SAE-AMS-DTL-23053/5C (Class 1), SAE-AS-81531, UL Recognized
Application
Wire and Cable Labeling
Adhesive
Non-Adhesive
Shrink Ratio
3:1
Labels per Roll
250
Label Material
Polyolefin
Material Properties
Heat-Shrinkable
Resistance Properties
Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
Product Type
Wire Marking Sleeve
For Print Method
Thermal Transfer
Label Attachment Style
Heat Shrink Sleeve
Maximum Wire Gauge
8 AWG
Label Media Format
Precut Roll
Minimum Service Temperature
-67 Degrees F
Double-Sided Printable
Yes
Label Finish
Matte
Maximum Service Temperature
275 Degrees F
Recommended Ribbon
R6613
Material Series
B-342
Label Color
Yellow
Labels per Row
1
Minimum Wire Gauge
12 AWG
Compatible Mfr Part Number
R6613

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyolefin, Label Color Yellow, Label Finish Matte, Label Height 2 in, Label Width 3/8 in, Number of Labels Included 250, Compatible Mfr Part Number R6613, Compatible Grainger Part Number 30DA36, Recommended Ribbon R6613, Printer Series Compatibility BBP11, BBP12, THT, Maximum Wire Diameter 0.32 in, Minimum Wire Diameter 0.13 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.