Write On Yellow Wire Marker Sleeves, PermaSleeve(R) Polyolefin, HX-094-2-YL-J-3

  • Mfr # HX-094-2-YL-J-3

  • Zoro # G6476373


product price: $5,539.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow ( Matte )
Printer Series Compatibility
BBP72, i7100, THT
Legend
Write On
Material
PermaSleeve(R) Polyolefin
Label Width
3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HX-094-2-YL-J-3
Zoro #
G6476373
UPC #
662820822417
Country of Origin
United States

Dimensions

Label Width
3/32 in
Label Height
21/32 in
Minimum Wire Diameter
0.13 in
Core Diameter
3 in
Maximum Wire Diameter
0.32 in

Details

Color
Yellow ( Matte )
Printer Series Compatibility
BBP72, i7100, THT
Item
Precut Label Roll
Legend
Write On
Material
PermaSleeve(R) Polyolefin
Standards
ASTM E162, ASTM E662, MIL-STD-2002, SAE-AMS-DTL-23053/5 Class 1 & 3, SAE-AS-81531
Application
Electrical Labeling, Wire and Cable Labeling
Shrink Ratio
2:1
Adhesive
Non-Adhesive
Label Material
Polyolefin
Labels per Roll
30,000
Double-Sided Printable
No
For Print Method
Thermal Transfer
Compatible Mfr Part Number
R6402
Recommended Ribbon
R6402
Label Color
Yellow
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Label Media Format
Precut Roll
Minimum Wire Gauge
12 AWG
Label Attachment Style
Heat Shrink Sleeve
Label Finish
Matte
Product Type
Wire Marking Sleeve
Maximum Wire Gauge
4 AWG
Labels per Row
3
Maximum Service Temperature
248 Degrees F
Material Properties
Self-Extinguishing
Material Series
B-7642
Minimum Service Temperature
-40 Degrees F

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Self-Extinguishing, Label Material Polyolefin, Label Color Yellow, Label Finish Matte, Label Height 21/32 in, Label Width 3/32 in, Number of Labels Included 30,000, Compatible Mfr Part Number R6402, Compatible Grainger Part Number 30DA45, Recommended Ribbon R6402, Printer Series Compatibility BBP72, i7100, THT, Maximum Wire Diameter 0.08 in, Minimum Wire Diameter 0.05 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.