Shop BRADY

Write On Yellow Wire Marker Sleeves, PermaSleeve(R) Polyolefin, HX-1000-2-YL-S

  • Mfr # HX-1000-2-YL-S
  • Zoro # G7179681

product price: 
$
242.99
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
BBP72, i7100, THT
Legend
Write On
Color
Yellow ( Matte )
Material
PermaSleeve(R) Polyolefin
Label Width
1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HX-1000-2-YL-S
Zoro #
G7179681
UPC #
662820825197
Country of Origin
United States
Item
Sleeve Label
Printer Series Compatibility
BBP72, i7100, THT
Legend
Write On
Color
Yellow ( Matte )
Material
PermaSleeve(R) Polyolefin
Standards
ASTM E162, ASTM E662, MIL-STD-2002, SAE-AMS-DTL-23053/5 Class 1 & 3, SAE-AS-81531
Application
Electrical Labeling, Wire and Cable Labeling
Label Material
Polyolefin
Shrink Ratio
2:1
Labels per Roll
100
Adhesive
Non-Adhesive
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Label Media Format
Precut Roll
Double-Sided Printable
No
Label Attachment Style
Heat Shrink
Minimum Wire Gauge
0 AWG
Maximum Wire Gauge
1 AWG
Material Properties
Self-Extinguishing
Labels per Row
1
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
248 Degrees F
For Print Method
Thermal Transfer
Product Type
Sleeve Label
Label Finish
Matte
Compatible Mfr Part Number
R6406
Recommended Ribbon
R6406
Material Series
B-7642
Label Color
Yellow
Adhesive Properties
Non-Adhesive
Ribbon Color
Black
Number of Labels Included
100
Indoor/Outdoor Usage
Outdoor

Dimensions

Label Width
1 in
Label Height
2 in
Minimum Wire Diameter
0.5 in
Maximum Wire Diameter
0.95 in
Core Diameter
3 in

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Self-Extinguishing, Label Material Polyolefin, Label Color Yellow, Label Finish Matte, Label Height 2 in, Label Width 1 in, Number of Labels Included 100, Compatible Mfr Part Number R6406, Compatible Grainger Part Number 30DA32, Recommended Ribbon R6406, Printer Series Compatibility BBP72, i7100, THT, Maximum Wire Diameter 0.95 in, Minimum Wire Diameter 0.5 in, Indoor/Outdoor Usage Outdoor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.