Write On Yellow Wire Marker Sleeves, PermaSleeve(R) Polyolefin, HX-125-2-YL-J-3

  • Mfr # HX-125-2-YL-J-3

  • Zoro # G6480187


product price:  $5,749.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow ( Matte )
Printer Series Compatibility
BBP72, i7100, THT
Legend
Write On
Material
PermaSleeve(R) Polyolefin
Label Width
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HX-125-2-YL-J-3
Zoro #
G6480187
UPC #
662820822462
Country of Origin
United States

Dimensions

Label Width
1/8 in
Label Height
21/32 in
Core Diameter
3 in
Minimum Wire Diameter
0.06 in
Maximum Wire Diameter
0.15 in

Details

Color
Yellow ( Matte )
Printer Series Compatibility
BBP72, i7100, THT
Item
Precut Label Roll
Legend
Write On
Material
PermaSleeve(R) Polyolefin
Standards
ASTM E162, ASTM E662, MIL-STD-2002, SAE-AMS-DTL-23053/5 Class 1 & 3, SAE-AS-81531
Application
Electrical Labeling, Wire and Cable Labeling
Label Material
Polyolefin
Labels per Roll
30,000
Adhesive
Non-Adhesive
Shrink Ratio
2:1
Labels per Row
3
Label Finish
Matte
Double-Sided Printable
No
Label Color
Yellow
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Minimum Wire Gauge
20 AWG
For Print Method
Thermal Transfer
Maximum Wire Gauge
10 AWG
Compatible Mfr Part Number
R6402
Material Properties
Self-Extinguishing
Recommended Ribbon
R6402
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
248 Degrees F
Material Series
B-7642
Label Attachment Style
Heat Shrink Sleeve
Product Type
Wire Marking Sleeve
Label Media Format
Precut Roll

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Self-Extinguishing, Label Material Polyolefin, Label Color Yellow, Label Finish Matte, Label Height 21/32 in, Label Width 1/8 in, Number of Labels Included 30,000, Compatible Mfr Part Number R6402, Compatible Grainger Part Number 30DA45, Recommended Ribbon R6402, Printer Series Compatibility BBP72, i7100, THT, Maximum Wire Diameter 0.11 in, Minimum Wire Diameter 0.06 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.