Write On Yellow Wire Marker Sleeves, PermaSleeve(R) Polyolefin, HX-125-2-YL-J-4

  • Mfr # HX-125-2-YL-J-4

  • Zoro # G6939947


product price:  $5,749.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow ( Matte )
Printer Series Compatibility
BBP72, i7100, THT
Legend
Write On
Material
PermaSleeve(R) Polyolefin
Label Width
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HX-125-2-YL-J-4
Zoro #
G6939947
UPC #
662820819646
Country of Origin
United States

Dimensions

Label Width
1/8 in
Label Height
1/2 in
Minimum Wire Diameter
0.06 in
Core Diameter
3 in
Maximum Wire Diameter
0.15 in

Details

Color
Yellow ( Matte )
Printer Series Compatibility
BBP72, i7100, THT
Item
Precut Label Roll
Legend
Write On
Material
PermaSleeve(R) Polyolefin
Standards
ASTM E162, ASTM E662, MIL-STD-2002, SAE-AMS-DTL-23053/5 Class 1 & 3, SAE-AS-81531
Application
Electrical Labeling, Wire and Cable Labeling
Adhesive
Non-Adhesive
Labels per Roll
40,000
Shrink Ratio
2:1
Label Material
Polyolefin
Label Finish
Matte
Label Media Format
Precut Roll
Compatible Mfr Part Number
R6402
Label Attachment Style
Heat Shrink Sleeve
Maximum Wire Gauge
10 AWG
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Minimum Wire Gauge
20 AWG
Maximum Service Temperature
248 Degrees F
Minimum Service Temperature
-40 Degrees F
Product Type
Wire Marking Sleeve
Labels per Row
4
Label Color
Yellow
Material Properties
Self-Extinguishing
Recommended Ribbon
R6402
Material Series
B-7642
For Print Method
Thermal Transfer
Double-Sided Printable
No

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Self-Extinguishing, Label Material Polyolefin, Label Color Yellow, Label Finish Matte, Label Height 1/2 in, Label Width 1/8 in, Number of Labels Included 40,000, Compatible Mfr Part Number R6402, Compatible Grainger Part Number 30DA45, Recommended Ribbon R6402, Printer Series Compatibility BBP72, i7100, THT, Maximum Wire Diameter 0.11 in, Minimum Wire Diameter 0.06 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.