Shop BRADY

Write On Yellow Wire Marker Sleeves, PermaSleeve(R) Polyolefin, HX-2000-2-YL-S

  • Mfr # HX-2000-2-YL-S
  • Zoro # G6711957

product price: 
$
189.99
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
BBP72, i7100, THT
Legend
Write On
Color
Yellow ( Matte )
Material
PermaSleeve(R) Polyolefin
Label Width
2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HX-2000-2-YL-S
Zoro #
G6711957
UPC #
662820825234
Country of Origin
United States
Item
Sleeve Label
Printer Series Compatibility
BBP72, i7100, THT
Legend
Write On
Color
Yellow ( Matte )
Material
PermaSleeve(R) Polyolefin
Standards
ASTM E162, ASTM E662, MIL-STD-2002, SAE-AMS-DTL-23053/5 Class 1 & 3, SAE-AS-81531
Application
Wire and Cable Labeling
Label Material
Polyolefin
Shrink Ratio
2:1
Labels per Roll
50
Adhesive
Non-Adhesive
For Print Method
Thermal Transfer
Label Attachment Style
Heat Shrink
Compatible Mfr Part Number
R6400
Maximum Wire Gauge
0 AWG
Label Finish
Matte
Minimum Service Temperature
-40 Degrees F
Product Type
Sleeve Label
Double-Sided Printable
No
Material Series
B-7642
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Label Media Format
Precut Roll
Maximum Service Temperature
248 Degrees F
Label Color
Yellow
Recommended Ribbon
R6400
Labels per Row
1
Material Properties
Self-Extinguishing
Number of Labels Included
50
Adhesive Properties
Non-Adhesive
Indoor/Outdoor Usage
Outdoor
Ribbon Color
Black

Dimensions

Label Width
2 in
Label Height
2 in
Core Diameter
3 in
Minimum Wire Diameter
1 in
Maximum Wire Diameter
1.95 in

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Self-Extinguishing, Label Material Polyolefin, Label Color Yellow, Label Finish Matte, Label Height 2 in, Label Width 2 in, Number of Labels Included 50, Compatible Mfr Part Number R6400, Compatible Grainger Part Number 30DA39, Recommended Ribbon R6400, Printer Series Compatibility BBP72, i7100, THT, Maximum Wire Diameter 1.95 in, Minimum Wire Diameter 1 in, Indoor/Outdoor Usage Outdoor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.