Write On Yellow Wire Marker Sleeves, PermaSleeve(R) Polyolefin, HX-250-150-YL-2

  • Mfr # HX-250-150-YL-2

  • Zoro # G6516824


product price: $1,069.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow ( Matte )
Printer Series Compatibility
BBP11, BBP12, BBP72, i7100, THT
Legend
Write On
Material
PermaSleeve(R) Polyolefin
Label Width
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HX-250-150-YL-2
Zoro #
G6516824
UPC #
662820817574
Country of Origin
United States

Dimensions

Label Width
1/4 in
Label Height
3/4 in
Core Diameter
3 in
Minimum Wire Diameter
0.02 in
Maximum Wire Diameter
0.08 in

Details

Color
Yellow ( Matte )
Printer Series Compatibility
BBP11, BBP12, BBP72, i7100, THT
Item
Precut Label Roll
Legend
Write On
Material
PermaSleeve(R) Polyolefin
Standards
ASTM E162, ASTM E662, MIL-STD-2002, SAE-AMS-DTL-23053/5 Class 1 & 3, SAE-AS-81531
Application
Electrical Labeling, Wire and Cable Labeling
Labels per Roll
2,000
Shrink Ratio
2:1
Adhesive
Non-Adhesive
Label Material
Polyolefin
Minimum Service Temperature
-40 Degrees F
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Double-Sided Printable
No
Material Properties
Self-Extinguishing
Minimum Wire Gauge
28 AWG
Recommended Ribbon
R6400
For Print Method
Thermal Transfer
Label Media Format
Precut Roll
Product Type
Wire Marking Sleeve
Labels per Row
2
Material Series
B-7642
Label Attachment Style
Heat Shrink Sleeve
Maximum Wire Gauge
20 AWG
Label Color
Yellow
Label Finish
Matte
Compatible Mfr Part Number
R6400
Maximum Service Temperature
248 Degrees F

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Self-Extinguishing, Label Material Polyolefin, Label Color Yellow, Label Finish Matte, Label Height 3/4 in, Label Width 1/4 in, Number of Labels Included 2,000, Compatible Mfr Part Number R6400, Compatible Grainger Part Number 30DA39, Recommended Ribbon R6400, Printer Series Compatibility BBP11, BBP12, BBP72, i7100, THT, Maximum Wire Diameter 0.22 in, Minimum Wire Diameter 0.13 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.