Write On Yellow Wire Marker Sleeves, PermaSleeve(R) Polyolefin, HX-250-2-YL-3

  • Mfr # HX-250-2-YL-3
  • Zoro # G7022617
product price: 
$
935.10
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
BBP72, i7100, THT
Legend
Write On
Color
Yellow
Material
PermaSleeve(R) Polyolefin
Label Width
1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HX-250-2-YL-3
Zoro #
G7022617
UPC #
662820822554
Country of Origin
United States
Item
Precut Label Roll
Printer Series Compatibility
BBP72, i7100, THT
Legend
Write On
Color
Yellow
Material
PermaSleeve(R) Polyolefin
Standards
ASTM E162, ASTM E662, MIL-STD-2002, SAE-AMS-DTL-23053/5 Class 1 & 3, SAE-AS-81531
Application
Electrical Labeling, Wire and Cable Labeling
Labels per Roll
3,000
Shrink Ratio
2:1
Label Material
Polyolefin
Adhesive
Non-Adhesive
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Label Finish
Matte
Maximum Service Temperature
248 Degrees F
Maximum Wire Gauge
8 AWG
Material Properties
Self-Extinguishing
Double-Sided Printable
No
Material Series
B-7642
For Print Method
Thermal Transfer
Compatible Mfr Part Number
R6402
Label Color
Yellow
Labels per Row
3
Label Attachment Style
Heat Shrink
Label Media Format
Precut Roll
Product Type
Sleeve Label
Recommended Ribbon
R6402
Minimum Service Temperature
-40 Degrees F
Minimum Wire Gauge
12 AWG
Number of Labels Included
3,000
Ribbon Color
Black
Indoor/Outdoor Usage
Outdoor
Adhesive Properties
Non-Adhesive

Dimensions

Label Width
1/4 in
Label Height
21/32 in
Maximum Wire Diameter
0.22 in
Minimum Wire Diameter
0.13 in
Core Diameter
3 in

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Self-Extinguishing, Label Material Polyolefin, Label Color Yellow, Label Finish Matte, Label Height 21/32 in, Label Width 1/4 in, Number of Labels Included 3,000, Compatible Mfr Part Number R6402, Compatible Grainger Part Number 30DA45, Recommended Ribbon R6402, Printer Series Compatibility BBP72, i7100, THT, Maximum Wire Diameter 0.22 in, Minimum Wire Diameter 0.13 in

Ratings & reviews