Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Write On Yellow Wire Marker Sleeves, PermaSleeve(R) Polyolefin, HX-250-2-YL-4

  • Mfr # HX-250-2-YL-4

  • Zoro # G6553136


product price: $1,049.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow ( Matte )
Printer Series Compatibility
BBP11, BBP12, BBP72, i7100, THT
Legend
Write On
Material
PermaSleeve(R) Polyolefin
Label Width
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HX-250-2-YL-4
Zoro #
G6553136
UPC #
662820817567
Country of Origin
United States

Dimensions

Label Width
1/4 in
Label Height
1/2 in
Core Diameter
3 in
Minimum Wire Diameter
0.02 in
Maximum Wire Diameter
0.08 in

Details

Color
Yellow ( Matte )
Printer Series Compatibility
BBP11, BBP12, BBP72, i7100, THT
Item
Precut Label Roll
Legend
Write On
Material
PermaSleeve(R) Polyolefin
Standards
ASTM E162, ASTM E662, MIL-STD-2002, SAE-AMS-DTL-23053/5 Class 1 & 3, SAE-AS-81531
Application
Electrical Labeling, Wire and Cable Labeling
Adhesive
Non-Adhesive
Labels per Roll
4,000
Shrink Ratio
2:1
Label Material
Polyolefin
Label Finish
Matte
Maximum Wire Gauge
20 AWG
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Minimum Wire Gauge
28 AWG
Compatible Mfr Part Number
R6407
Label Color
Yellow
Product Type
Wire Marking Sleeve
Maximum Service Temperature
248 Degrees F
Labels per Row
4
For Print Method
Thermal Transfer
Double-Sided Printable
No
Minimum Service Temperature
-40 Degrees F
Label Media Format
Precut Roll
Label Attachment Style
Heat Shrink Sleeve
Material Properties
Self-Extinguishing
Material Series
B-7642
Recommended Ribbon
R6407

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Self-Extinguishing, Label Material Polyolefin, Label Color Yellow, Label Finish Matte, Label Height 1/2 in, Label Width 1/4 in, Number of Labels Included 4,000, Compatible Mfr Part Number R6407, Compatible Grainger Part Number 30DA53, Recommended Ribbon R6407, Printer Series Compatibility BBP11, BBP12, BBP72, i7100, THT, Maximum Wire Diameter 0.22 in, Minimum Wire Diameter 0.13 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.