Write On Yellow Wire Marker Sleeves, PermaSleeve(R) Polyolefin, HX-250-2-YL-J-3

  • Mfr # HX-250-2-YL-J-3

  • Zoro # G6558745


product price: $2,499.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow ( Matte )
Legend
Write On
Material
PermaSleeve(R) Polyolefin
Label Width
1/4 in
Label Height
21/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HX-250-2-YL-J-3
Zoro #
G6558745
UPC #
662820822561
Country of Origin
United States

Dimensions

Label Width
1/4 in
Label Height
21/32 in
Maximum Wire Diameter
0.11 in
Core Diameter
3 in
Minimum Wire Diameter
0.05 in

Details

Color
Yellow ( Matte )
Item
Precut Label Roll
Legend
Write On
Material
PermaSleeve(R) Polyolefin
Standards
ASTM E162, ASTM E662, MIL-STD-2002, SAE-AMS-DTL-23053/5 Class 1 & 3, SAE-AS-81531
Application
Electrical Labeling, Wire and Cable Labeling
Label Material
Polyolefin
Shrink Ratio
2:1
Labels per Roll
22,500
Adhesive
Non-Adhesive
Printer Series Compatibility
BBP72, i7100, THT
Label Finish
Matte
Labels per Row
3
Label Media Format
Precut Roll
Product Type
Wire Marking Sleeve
Minimum Wire Gauge
22 AWG
Maximum Service Temperature
248 Degrees F
For Print Method
Thermal Transfer
Material Series
B-7642
Maximum Wire Gauge
16 AWG
Compatible Mfr Part Number
R6402
Double-Sided Printable
No
Recommended Ribbon
R6402
Material Properties
Self-Extinguishing
Label Attachment Style
Heat Shrink Sleeve
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Label Color
Yellow
Minimum Service Temperature
-40 Degrees F

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Self-Extinguishing, Label Material Polyolefin, Label Color Yellow, Label Finish Matte, Label Height 21/32 in, Label Width 1/4 in, Number of Labels Included 22,500, Compatible Mfr Part Number R6402, Compatible Grainger Part Number 30DA45, Recommended Ribbon R6402, Printer Series Compatibility BBP72, i7100, THT, Maximum Wire Diameter 0.22 in, Minimum Wire Diameter 0.13 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.