Shop BRADY

Write On Yellow Wire Marker Sleeves, PermaSleeve(R) Polyolefin, HX-375-150-YL-S

  • Mfr # HX-375-150-YL-S
  • Zoro # G7226012

product price: 
$
334.99
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
BBP11, BBP12, BBP72, i7100, THT
Legend
Write On
Color
Yellow ( Matte )
Material
PermaSleeve(R) Polyolefin
Label Width
3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HX-375-150-YL-S
Zoro #
G7226012
UPC #
662820824732
Country of Origin
United States
Item
Sleeve Label
Printer Series Compatibility
BBP11, BBP12, BBP72, i7100, THT
Legend
Write On
Color
Yellow ( Matte )
Material
PermaSleeve(R) Polyolefin
Standards
ASTM E162, ASTM E662, MIL-STD-2002, SAE-AMS-DTL-23053/5 Class 1 & 3, SAE-AS-81531
Application
Electrical Labeling, Wire and Cable Labeling
Label Material
Polyolefin
Shrink Ratio
2:1
Adhesive
Non-Adhesive
Labels per Roll
250
Recommended Ribbon
R6406
Label Finish
Matte
For Print Method
Thermal Transfer
Maximum Wire Gauge
4 AWG
Label Color
Yellow
Minimum Wire Gauge
8 AWG
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
248 Degrees F
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Material Series
B-7642
Double-Sided Printable
No
Label Attachment Style
Heat Shrink
Product Type
Sleeve Label
Labels per Row
1
Material Properties
Self-Extinguishing
Label Media Format
Precut Roll
Compatible Mfr Part Number
R6406
Number of Labels Included
250
Ribbon Color
Black
Adhesive Properties
Non-Adhesive
Indoor/Outdoor Usage
Outdoor

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Self-Extinguishing, Label Material Polyolefin, Label Color Yellow, Label Finish Matte, Label Height 1 1/2 in, Label Width 3/8 in, Number of Labels Included 250, Compatible Mfr Part Number R6406, Compatible Grainger Part Number 30DA32, Recommended Ribbon R6406, Printer Series Compatibility BBP11, BBP12, BBP72, i7100, THT, Maximum Wire Diameter 0.32 in, Minimum Wire Diameter 0.19 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.