Shop BROTHER
See all product information
Create Account
12mm (1/2") Black on White Non-Laminated Tape (2 Pack of M231) (8m/26.2'), 2PK
- Mfr # M2312PK
- Zoro # G724894760
product price:Â
$
18.99
/pk of 2, $9.50/ea
Key Features
Length
26.6'
For Use With
M P-Touch: 55/65/70/80/85/90/100/110; Brother
Width
0.5"
Color
Black on White
Material
Non-Laminated Tape
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M2312PK
- Zoro #
- G724894760
- UPC #
- 012502539384
- Country of Origin
- Japan
Dimensions
- Length
- 26.6'
- Width
- 0.5"
Details
- Item
- Label Tape
- For Use With
- M P-Touch: 55/65/70/80/85/90/100/110; Brother
- Color
- Black on White
- Material
- Non-Laminated Tape
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.