Zoro Homepage

Write On Yellow Wire Marker Sleeves, PermaSleeve(R) Polyolefin, HX-500-2-YL-3

  • Mfr # HX-500-2-YL-3

  • Zoro # G7140777


product price: $829.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow ( Matte )
Printer Series Compatibility
BBP72, i7100, THT
Legend
Write On
Material
PermaSleeve(R) Polyolefin
Label Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HX-500-2-YL-3
Zoro #
G7140777
UPC #
662820822653
Country of Origin
United States

Dimensions

Label Width
1/2 in
Label Height
21/32 in
Minimum Wire Diameter
0.25 in
Core Diameter
3 in
Maximum Wire Diameter
0.7 in

Details

Color
Yellow ( Matte )
Printer Series Compatibility
BBP72, i7100, THT
Item
Precut Label Roll
Legend
Write On
Material
PermaSleeve(R) Polyolefin
Standards
Astm E162, Astm E662, Mil-Std-2002, Sae-Ams-Dtl-23053/5 Class 1 & 3, Sae-As-81531
Application
Electrical Labeling, Wire And Cable Labeling
Shrink Ratio
2:1
Labels per Roll
1,500
Adhesive
Non-Adhesive
Label Material
Polyolefin
For Print Method
Thermal Transfer
Maximum Wire Gauge
0 AWG
Label Attachment Style
Heat Shrink Sleeve
Material Properties
Self-Extinguishing
Minimum Wire Gauge
6 AWG
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Double-Sided Printable
No
Minimum Service Temperature
-40 Degrees F
Label Media Format
Precut Roll
Compatible Mfr Part Number
R6402
Material Series
B-7642
Recommended Ribbon
R6402
Label Finish
Matte
Product Type
Wire Marking Sleeve
Labels per Row
3
Maximum Service Temperature
248 Degrees F
Label Color
Yellow

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Self-Extinguishing, Label Material Polyolefin, Label Color Yellow, Label Finish Matte, Label Height 21/32 in, Label Width 1/2 in, Number of Labels Included 1,500, Compatible Mfr Part Number R6402, Compatible Grainger Part Number 30DA45, Recommended Ribbon R6402, Printer Series Compatibility BBP72, i7100, THT, Maximum Wire Diameter 0.45 in, Minimum Wire Diameter 0.25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.