Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Write On Yellow Wire Marker Sleeves, PermaSleeve(R) Polyolefin, HX-500-2-YL-S

  • Mfr # HX-500-2-YL-S

  • Zoro # G7035174


product price: $429.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow ( Matte )
Printer Series Compatibility
BBP72, i7100, THT
Legend
Write On
Material
PermaSleeve(R) Polyolefin
Label Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HX-500-2-YL-S
Zoro #
G7035174
UPC #
662820825159
Country of Origin
United States

Dimensions

Label Width
1/2 in
Label Height
2 in
Minimum Wire Diameter
0.09 in
Maximum Wire Diameter
0.15 in
Core Diameter
3 in

Details

Color
Yellow ( Matte )
Printer Series Compatibility
BBP72, i7100, THT
Item
Precut Label Roll
Legend
Write On
Material
PermaSleeve(R) Polyolefin
Standards
Astm E162, Astm E662, Mil-Std-2002, Sae-Ams-Dtl-23053/5 Class 1 & 3, Sae-As-81531
Application
Electrical Labeling, Wire And Cable Labeling
Shrink Ratio
2:1
Adhesive
Non-Adhesive
Label Material
Polyolefin
Labels per Roll
250
Recommended Ribbon
R6406
Label Attachment Style
Heat Shrink Sleeve
Label Media Format
Precut Roll
Maximum Service Temperature
248 Degrees F
Material Properties
Self-Extinguishing
Compatible Mfr Part Number
R6406
Labels per Row
1
Double-Sided Printable
No
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Maximum Wire Gauge
10 AWG
Product Type
Wire Marking Sleeve
Minimum Service Temperature
-40 Degrees F
Label Finish
Matte
Label Color
Yellow
Minimum Wire Gauge
16 AWG
For Print Method
Thermal Transfer
Material Series
B-7642

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Self-Extinguishing, Label Material Polyolefin, Label Color Yellow, Label Finish Matte, Label Height 2 in, Label Width 1/2 in, Number of Labels Included 250, Compatible Mfr Part Number R6406, Compatible Grainger Part Number 30DA32, Recommended Ribbon R6406, Printer Series Compatibility BBP72, i7100, THT, Maximum Wire Diameter 0.45 in, Minimum Wire Diameter 0.25 in, Indoor/Outdoor Usage Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.