Write On Yellow Wire Marker Sleeves, PermaSleeve(R) Polyolefin, HX-750-150-YL-S

  • Mfr # HX-750-150-YL-S

  • Zoro # G7013973


product price:  $181.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow ( Matte )
Printer Series Compatibility
BBP72, i7100, THT
Legend
Write On
Material
PermaSleeve(R) Polyolefin
Label Width
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HX-750-150-YL-S
Zoro #
G7013973
UPC #
662820824770
Country of Origin
United States

Dimensions

Label Width
3/4 in
Label Height
1 1/2 in
Core Diameter
3 in
Minimum Wire Diameter
0.25 in
Maximum Wire Diameter
0.45 in

Details

Color
Yellow ( Matte )
Printer Series Compatibility
BBP72, i7100, THT
Item
Precut Label Roll
Legend
Write On
Material
PermaSleeve(R) Polyolefin
Standards
Astm E162, Astm E662, Mil-Std-2002, Sae-Ams-Dtl-23053/5 Class 1 & 3, Sae-As-81531
Application
Electrical Labeling, Wire And Cable Labeling
Adhesive
Non-Adhesive
Label Material
Polyolefin
Shrink Ratio
2:1
Labels per Roll
100
Label Media Format
Precut Roll
Material Properties
Self-Extinguishing
Recommended Ribbon
R6406
Label Attachment Style
Heat Shrink Sleeve
Minimum Service Temperature
-40 Degrees F
Product Type
Wire Marking Sleeve
For Print Method
Thermal Transfer
Double-Sided Printable
No
Maximum Wire Gauge
1 AWG
Label Color
Yellow
Compatible Mfr Part Number
R6406
Labels per Row
1
Maximum Service Temperature
248 Degrees F
Minimum Wire Gauge
6 AWG
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Material Series
B-7642

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Self-Extinguishing, Label Material Polyolefin, Label Color Yellow, Label Finish Matte, Label Height 1 1/2 in, Label Width 3/4 in, Number of Labels Included 100, Compatible Mfr Part Number R6406, Compatible Grainger Part Number 30DA32, Recommended Ribbon R6406, Printer Series Compatibility BBP72, i7100, THT, Maximum Wire Diameter 0.7 in, Minimum Wire Diameter 0.38 in, Indoor/Outdoor Usage Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.