Zoro Homepage

Write On Yellow Wire Marker Sleeves, PermaSleeve(R) Polyolefin, PS-094-2-YL-SC-2

  • Mfr # PS-094-2-YL-SC-2

  • Zoro # G6880167


product price: $539.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow ( Matte )
Legend
Write On
Material
PermaSleeve(R) Polyolefin
Label Width
3/32 in
Label Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-094-2-YL-SC-2
Zoro #
G6880167
UPC #
662820988939
Country of Origin
United States

Dimensions

Label Width
3/32 in
Label Height
1 in
Maximum Wire Diameter
0.08 in
Core Diameter
1 in
Minimum Wire Diameter
0.02 in

Details

Color
Yellow ( Matte )
Item
Precut Label Roll
Legend
Write On
Material
PermaSleeve(R) Polyolefin
Standards
ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
Application
Wire and Cable Labeling
Label Material
Polyolefin
Labels per Roll
2,000
Adhesive
Non-Adhesive
Shrink Ratio
3:1
Printer Series Compatibility
BBP72, i5100, i7100, IP Series, THT
Minimum Wire Gauge
28 AWG
Labels per Row
2
Compatible Mfr Part Number
R4313, R6613
Material Series
B-342
Label Finish
Matte
Material Properties
Heat-Shrinkable
Label Attachment Style
Heat Shrink Sleeve
For Print Method
Thermal Transfer
Label Media Format
Precut Roll
Minimum Service Temperature
-67 Degrees F
Maximum Wire Gauge
20 AWG
Recommended Ribbon
R4313, R6613
Resistance Properties
Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
Maximum Service Temperature
275 Degrees F
Label Color
Yellow
Double-Sided Printable
No
Product Type
Wire Marking Sleeve

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyolefin, Label Color Yellow, Label Finish Matte, Label Height 1 in, Label Width 3/32 in, Number of Labels Included 2,000, Compatible Mfr Part Number R4313, R6613, Compatible Grainger Part Number 30DA30, 30DA36, Recommended Ribbon R4313, R6613, Printer Series Compatibility BBP72, i5100, i7100, IP Series, THT, Maximum Wire Diameter 0.08 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.