Zoro Homepage

Write On Yellow Wire Marker Sleeves, PermaSleeve(R) Polyolefin, PS-1000-2-YL-SC

  • Mfr # PS-1000-2-YL-SC

  • Zoro # G6698237


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow ( Matte )
Legend
Write On
Material
PermaSleeve(R) Polyolefin
Label Width
1 in
Label Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-1000-2-YL-SC
Zoro #
G6698237
UPC #
662820924586
Country of Origin
United States

Dimensions

Label Width
1 in
Label Height
2 in
Minimum Wire Diameter
0.19 in
Maximum Wire Diameter
0.45 in
Core Diameter
1 in

Details

Color
Yellow ( Matte )
Item
Precut Label Roll
Legend
Write On
Material
PermaSleeve(R) Polyolefin
Standards
ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
Application
Wire and Cable Labeling
Labels per Roll
100
Shrink Ratio
3:1
Adhesive
Non-Adhesive
Label Material
Polyolefin
Printer Series Compatibility
BBP11, BBP12, THT
Minimum Wire Gauge
8 AWG
For Print Method
Thermal Transfer
Label Media Format
Precut Roll
Material Properties
Heat-Shrinkable
Product Type
Wire Marking Sleeve
Labels per Row
1
Material Series
B-342
Label Finish
Matte
Label Attachment Style
Heat Shrink Sleeve
Maximum Service Temperature
275 Degrees F
Resistance Properties
Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
Label Color
Yellow
Compatible Mfr Part Number
R6613
Double-Sided Printable
No
Maximum Wire Gauge
1 AWG
Minimum Service Temperature
-67 Degrees F
Recommended Ribbon
R6613

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyolefin, Label Color Yellow, Label Finish Matte, Label Height 2 in, Label Width 1 in, Number of Labels Included 100, Compatible Mfr Part Number R6613, Compatible Grainger Part Number 30DA36, Recommended Ribbon R6613, Printer Series Compatibility BBP11, BBP12, THT, Maximum Wire Diameter 0.95 in, Minimum Wire Diameter 0.33 in, Indoor/Outdoor Usage Indoor/Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.