Zoro Homepage

Write On Yellow Wire Marker Sleeves, PermaSleeve(R) Polyolefin, PS-375-150-YL-2

  • Mfr # PS-375-150-YL-2

  • Zoro # G7011033


product price: $1,289.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow ( Matte )
Legend
Write On
Material
PermaSleeve(R) Polyolefin
Label Width
3/8 in
Label Height
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-375-150-YL-2
Zoro #
G7011033
UPC #
662820991502
Country of Origin
United States

Dimensions

Label Width
3/8 in
Label Height
3/4 in
Minimum Wire Diameter
0.5 in
Core Diameter
3 in
Maximum Wire Diameter
1.45 in

Details

Color
Yellow ( Matte )
Item
Precut Label Roll
Legend
Write On
Material
PermaSleeve(R) Polyolefin
Standards
MIL-STD-202, RoHS Compliant, SAE-AMS-DTL-23053/5C (Class 1), SAE-AS-81531, UL Recognized
Application
Wire and Cable Labeling
Labels per Roll
2,000
Shrink Ratio
3:1
Label Material
Polyolefin
Adhesive
Non-Adhesive
Printer Series Compatibility
BBP72, i5100, i7100, IP Series, THT
Maximum Wire Gauge
4 AWG
Compatible Mfr Part Number
IP-R6606, R6606
Label Media Format
Precut Roll
Product Type
Wire Marking Sleeve
Double-Sided Printable
No
Recommended Ribbon
IP-R6606, R6606
Maximum Service Temperature
275 Degrees F
Minimum Service Temperature
-67 Degrees F
For Print Method
Thermal Transfer
Material Series
B-342
Labels per Row
2
Label Color
Yellow
Label Attachment Style
Heat Shrink Sleeve
Material Properties
Heat-Shrinkable
Label Finish
Matte
Minimum Wire Gauge
12 AWG
Resistance Properties
Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyolefin, Label Color Yellow, Label Finish Matte, Label Height 3/4 in, Label Width 3/8 in, Number of Labels Included 2,000, Compatible Mfr Part Number IP-R6606, R6606, Compatible Grainger Part Number 30CZ92, Recommended Ribbon IP-R6606, R6606, Printer Series Compatibility BBP72, i5100, i7100, IP Series, THT, Maximum Wire Diameter 0.32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.