Zoro Homepage

Write On Yellow Wire Marker Sleeves, PermaSleeve(R) Polyolefin, PS-375-2-YL-SC-2

  • Mfr # PS-375-2-YL-SC-2

  • Zoro # G6737202


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow ( Matte )
Legend
Write On
Material
PermaSleeve(R) Polyolefin
Label Width
3/8 in
Label Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-375-2-YL-SC-2
Zoro #
G6737202
UPC #
662820991786
Country of Origin
United States

Dimensions

Label Width
3/8 in
Label Height
1 in
Minimum Wire Diameter
0.06 in
Core Diameter
1 in
Maximum Wire Diameter
0.15 in

Details

Color
Yellow ( Matte )
Item
Precut Label Roll
Legend
Write On
Material
PermaSleeve(R) Polyolefin
Standards
MIL-STD-202, RoHS Compliant, SAE-AMS-DTL-23053/5C (Class 1), SAE-AS-81531, UL Recognized
Application
Wire and Cable Labeling
Shrink Ratio
3:1
Adhesive
Non-Adhesive
Labels per Roll
500
Label Material
Polyolefin
Printer Series Compatibility
BBP11, BBP12, THT
Label Media Format
Precut Roll
Double-Sided Printable
No
Material Series
B-342
Minimum Wire Gauge
20 AWG
Maximum Wire Gauge
10 AWG
Recommended Ribbon
R4313, R6613
Compatible Mfr Part Number
R6613
Resistance Properties
Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
For Print Method
Thermal Transfer
Label Attachment Style
Heat Shrink Sleeve
Maximum Service Temperature
275 Degrees F
Labels per Row
2
Material Properties
Heat-Shrinkable
Label Color
Yellow
Label Finish
Matte
Product Type
Wire Marking Sleeve
Minimum Service Temperature
-67 Degrees F

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyolefin, Label Color Yellow, Label Finish Matte, Label Height 1 in, Label Width 3/8 in, Number of Labels Included 500, Compatible Mfr Part Number R6613, Compatible Grainger Part Number 30DA36, Recommended Ribbon R4313, R6613, Printer Series Compatibility BBP11, BBP12, THT, Maximum Wire Diameter 0.32 in, Minimum Wire Diameter 0.13 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.