Zoro Homepage

Write On Yellow Wire Marker Sleeves, PermaSleeve(R) Polyolefin, PS-750-2-YL-SC-2

  • Mfr # PS-750-2-YL-SC-2

  • Zoro # G7260066


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow ( Matte )
Printer Series Compatibility
BBP11, BBP12, THT
Legend
Write On
Material
PermaSleeve(R) Polyolefin
Label Width
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-750-2-YL-SC-2
Zoro #
G7260066
UPC #
662820992653
Country of Origin
United States

Dimensions

Label Width
3/4 in
Label Height
1 in
Core Diameter
1 in
Maximum Wire Diameter
0.15 in
Minimum Wire Diameter
0.06 in

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyolefin, Label Color Yellow, Label Finish Matte, Label Height 1 in, Label Width 3/4 in, Number of Labels Included 200, Compatible Mfr Part Number R4313, R6613, Compatible Grainger Part Number 30DA30, 30DA36, Recommended Ribbon R4313, R6613, Printer Series Compatibility BBP11, BBP12, THT, Maximum Wire Diameter 0.7 in, Minimum Wire Diameter 0.25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.