Write On Yellow Wire Marker Sleeves, PermaSleeve(R) Polyvinylidene Fluoride, 2HT-125-2-YL-S-2

  • Mfr # 2HT-125-2-YL-S-2

  • Zoro # G6679531


product price: $839.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow ( Matte )
Printer Series Compatibility
BBP72, i5100, i7100, THT
Legend
Write On
Material
PermaSleeve(R) Polyvinylidene Fluoride
Label Width
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2HT-125-2-YL-S-2
Zoro #
G6679531
UPC #
662820653219
Country of Origin
United States

Dimensions

Label Width
1/8 in
Label Height
1 in
Maximum Wire Diameter
1.45 in
Core Diameter
3 in
Minimum Wire Diameter
0.5 in

Details

Color
Yellow ( Matte )
Printer Series Compatibility
BBP72, i5100, i7100, THT
Item
Precut Label Roll
Legend
Write On
Material
PermaSleeve(R) Polyvinylidene Fluoride
Standards
ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202G, NASA SP-R-0022A, SAE-AMS-DTL-23053, SAE-AS-81531
Application
Wire and Cable Labeling
Shrink Ratio
2:1
Adhesive
Non-Adhesive
Label Material
Polyvinylidene Fluoride
Labels per Roll
1,000
Maximum Service Temperature
437 Degrees F
Double-Sided Printable
Yes
Material Properties
Heat-Shrinkable
Labels per Row
2
Maximum Wire Gauge
16 AWG
Material Series
B-345
Label Media Format
Precut Roll
Minimum Service Temperature
-67 Degrees F
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, High Temperature-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Product Type
Wire Marking Sleeve
Compatible Mfr Part Number
IP-R6000, R6000
Indoor/Outdoor Usage
Outdoor
Recommended Ribbon
IP-R6000, R6000
Label Color
Yellow
Label Finish
Matte
Minimum Wire Gauge
20 AWG
For Print Method
Thermal Transfer
Label Attachment Style
Heat Shrink Sleeve

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyvinylidene Fluoride, Label Color Yellow, Label Finish Matte, Label Height 1 in, Label Width 1/8 in, Number of Labels Included 1,000, Compatible Mfr Part Number IP-R6000, R6000, Compatible Grainger Part Number 22NA78, 2TYR1, Recommended Ribbon IP-R6000, R6000, Printer Series Compatibility BBP72, i5100, i7100, THT, Maximum Wire Diameter 0.11 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.