Zoro Homepage

Write On Yellow Wire Marker Sleeves, PermaSleeve(R) Polyvinylidene Fluoride, 2HT-1500-2-YL-S

  • Mfr # 2HT-1500-2-YL-S

  • Zoro # G7206044


product price: $769.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow ( Matte )
Printer Series Compatibility
BBP72, i5100, i7100, THT
Legend
Write On
Material
PermaSleeve(R) Polyvinylidene Fluoride
Label Width
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2HT-1500-2-YL-S
Zoro #
G7206044
UPC #
662820922452
Country of Origin
United States

Dimensions

Label Width
1 1/2 in
Label Height
2 in
Maximum Wire Diameter
0.08 in
Minimum Wire Diameter
0.02 in
Core Diameter
3 in

Details

Color
Yellow ( Matte )
Printer Series Compatibility
BBP72, i5100, i7100, THT
Item
Precut Label Roll
Legend
Write On
Material
PermaSleeve(R) Polyvinylidene Fluoride
Standards
ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202G, NASA SP-R-0022A, SAE-AMS-DTL-23053, SAE-AS-81531
Application
Electrical Labeling, Wire and Cable Labeling
Shrink Ratio
2:1
Adhesive
Non-Adhesive
Labels per Roll
100
Label Material
Polyvinylidene Fluoride
For Print Method
Thermal Transfer
Label Attachment Style
Heat Shrink Sleeve
Label Media Format
Precut Roll
Label Finish
Matte
Material Series
B-345
Minimum Service Temperature
-67 Degrees F
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, High Temperature-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Compatible Mfr Part Number
IP-R6000, R6000
Minimum Wire Gauge
28 AWG
Recommended Ribbon
IP-R6000, R6000
Material Properties
Heat-Shrinkable
Indoor/Outdoor Usage
Outdoor
Product Type
Wire Marking Sleeve
Double-Sided Printable
Yes
Maximum Service Temperature
437 Degrees F
Label Color
Yellow
Labels per Row
1
Maximum Wire Gauge
20 AWG

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyvinylidene Fluoride, Label Color Yellow, Label Finish Matte, Label Height 2 in, Label Width 1 1/2 in, Number of Labels Included 100, Compatible Mfr Part Number IP-R6000, R6000, Compatible Grainger Part Number 22NA78, 2TYR1, Recommended Ribbon IP-R6000, R6000, Printer Series Compatibility BBP72, i5100, i7100, THT, Maximum Wire Diameter 1.45 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.