Shop BRADY

Write On Yellow Wire Marker Sleeves, PermaSleeve(R) Polyvinylidene Fluoride, 3HT-094-2-YL-S

  • Mfr # 3HT-094-2-YL-S
  • Zoro # G7186645

product price: 
$
643.99
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
BBP72, i5100, i7100, THT
Legend
Write On
Color
Yellow
Material
PermaSleeve(R) Polyvinylidene Fluoride
Label Width
3/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3HT-094-2-YL-S
Zoro #
G7186645
UPC #
662820922056
Country of Origin
United States
Item
Precut Label Roll
Printer Series Compatibility
BBP72, i5100, i7100, THT
Legend
Write On
Color
Yellow
Material
PermaSleeve(R) Polyvinylidene Fluoride
Standards
ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202G, NASA SP-R-0022A, SAE-AMS-DTL-23053, SAE-AS-81531
Application
Electrical Labeling, Wire and Cable Labeling
Labels per Roll
500
Adhesive
Non-Adhesive
Label Material
Polyvinylidene Fluoride
Shrink Ratio
2:1
Label Finish
Matte
Label Attachment Style
Heat Shrink
Minimum Wire Gauge
26 AWG
Recommended Ribbon
IP-R6000, R6000
Indoor/Outdoor Usage
Outdoor
For Print Method
Thermal Transfer
Material Properties
Heat-Shrinkable
Compatible Mfr Part Number
IP-R6000, R6000
Label Media Format
Precut Roll
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Flame-Resistant, High Temperature-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Minimum Service Temperature
-67 Degrees F
Product Type
Sleeve Label
Labels per Row
1
Maximum Wire Gauge
20 AWG
Material Series
B-345
Maximum Service Temperature
437 Degrees F
Double-Sided Printable
Yes
Label Color
Yellow
Adhesive Properties
Non-Adhesive
Ribbon Color
Black
Number of Labels Included
500

Dimensions

Label Width
3/32 in
Label Height
1/2 in
Maximum Wire Diameter
0.08 in
Core Diameter
3 in
Minimum Wire Diameter
0.03 in

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyvinylidene Fluoride, Label Color Yellow, Label Finish Matte, Label Height 1/2 in, Label Width 3/32 in, Number of Labels Included 500, Compatible Mfr Part Number IP-R6000, R6000, Compatible Grainger Part Number 22NA78, 2TYR1, Recommended Ribbon IP-R6000, R6000, Printer Series Compatibility BBP72, i5100, i7100, THT, Maximum Wire Diameter 0.08 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.