WT Polyimide Print and Auto-Apply Labels 0.197 in H x 0.197 in W WT 10000/RL

  • Mfr # APL-01-7727-10

  • Zoro # G508583187


product price: $899.99
/ea
Free Shipping & Returns

Key Features

Application
Circuit Board Labeling
Width
0.197 in
Height
0.197 in
Label Maker Tape Thickness
0.004 in
Size
0.197 in H x 0.197 in W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APL-01-7727-10
Zoro #
G508583187
UPC #
888434133927
Country of Origin
Belgium

Dimensions

Width
0.197 in
Height
0.197 in
Label Maker Tape Thickness
0.004 in
Size
0.197 in H x 0.197 in W

Details

Item
Label
Application
Circuit Board Labeling
Label Maker Tape Finish
Gloss
Color
White
Material
Polyimide
Includes
Roll of 10000 Labels

Description

Designed to be used with the ALF14-25 Label feeder, these polyimide labels are ideal for your printed circuit board and electronic component preprocess labeling applications. Ultra-tough identification - these labels withstand multiple cycles of harsh-condition washes without degrading or reducing readability. Ensure readability and UL compliance by printing these labels with Brady's Series R6000 Halogen-free Ribbon. For enhanced print permanence, these labels can be preheated to withstand extreme solvent and abrasion exposure. Meets the requirements of MIL-STD-202G, Method 215K. Dibutyl and dioctyl tin free. A ribbon is required to print this material. Use Part Number IP-R4306 for the BradyPrinter i5100 or BRADY IP Series Label Printer; R4306 for a different printer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.