Zoro Homepage

YELLOW, 3/8IN, FLAT WOVEN NYLON LANYARD

  • Mfr # 2135-3559

  • Zoro # G213339253


product price: $0.37
/ea
Sold in multiples of 100 for $37.00

Key Features

Material
Polyester
Width
0.4 in
Length
36 in
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2135-3559
Zoro #
G213339253
UPC #
-
Country of Origin
United States

Dimensions

Width
0.4 in
Length
36 in

Details

Item
Lanyard
Material
Polyester
Color
Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.