Post Sign Adapter, , Polyethylene Yellow, 2 1/2 in L
Mfr # 80959
Zoro # G9622776
product price:Â $12.35
/eaKey Features
Length
2 1/2 in
Width
5 in
Material
Polyethylene
Color
Yellow
For Use With
Bradylink(R) Warning Posts with 2.5 in Diameter Tops
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
80959
Zoro #
G9622776
UPC #
754473809591
Country of Origin
Canada
Dimensions
Length
2 1/2 in
Width
5 in
Height
1 3/4 in
Bowl Dia. (In.)
2-1/2
Height (In.)
1 3/4 in
Length (In.)
2 1/2 in
Details
Item
Post Sign Adapter
Material
Polyethylene
Color
Yellow
For Use With
Bradylink(R) Warning Posts with 2.5 in Diameter Tops
Accessory Type
Post Sign Adapter
Description
Post Sign Adapter, Height (In.) 1-3/4, Length (In.) 5, Color Yellow, Bowl Dia. (In.) 2-1/2 In., For Use With Bradylink(r) Warning Posts
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.