Shop BRADY
See all product information
Create Account
Your Habits Are a Reflection Of You Clean Up And Pick Up After Yourself, 14" W x 10" H, 128338
- Mfr # 128338
- Zoro # G7427633
product price:Â
$
13.89
/ea
Key Features
Legend
Your Habits Are a Reflection Of You Clean Up And Pick Up After Yourself
Sign Material
Plastic
Height
10"
Width
14"
Thickness
0.059 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 128338
- Zoro #
- G7427633
- UPC #
- 754473772130
- Country of Origin
- United States
- Item
- Facility Sign
- Legend
- Your Habits Are a Reflection Of You Clean Up And Pick Up After Yourself
- Sign Material
- Plastic
- Sign Mounting Style
- With Mounting Holes
- UV Resistant
- No
- Double-Sided
- No
- Retroreflective Grade
- Not Retroreflective
- Sign Shape
- Rectangle
- Glow-in-the-Dark
- No
- Standards
- ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
- Operating Temp. Range
- -40 Degrees to 176 Degrees F
- Header
- No Header
- Sign Background Color
- White
- OSHA Compliant
- Yes
- ANSI Compliant
- Yes
- Printed Language
- English
- Legend Style
- Text
- Legend Color
- Red
- Sign Legend Text Color
- Red
Dimensions
- Height
- 10"
- Width
- 14"
- Thickness
- 0.059 in
Description
Facility Sign, Sign Subject Matter Cleaning and Maintenance, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Your Habits Are a Reflection Of You Clean Up And Pick Up After Yourself, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.