Your Habits Are A Reflection Of You.Clean Up And Pick Up After Yourself, 10" W x 7" H, 128336
- Mfr # 128336
- Zoro # G7386193
product price:Â
$
9.19
/ea
Key Features
Legend
Your Habits Are A Reflection Of You...Clean Up And Pick Up After Yourself
Sign Material
Polyester
Height
7"
Width
10"
Thickness
0.010"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 128336
- Zoro #
- G7386193
- UPC #
- 754473772116
- Country of Origin
- United States
Dimensions
- Height
- 7"
- Width
- 10"
- Thickness
- 0.010"
Details
- Item
- Facility Sign
- Legend
- Your Habits Are A Reflection Of You...Clean Up And Pick Up After Yourself
- Sign Material
- Polyester
- Sign Mounting Style
- Adhesive Surface
- UV Resistant
- No
- Double-Sided
- No
- Sign Shape
- Rectangle
- Retroreflective Grade
- Not Retroreflective
- Glow-in-the-Dark
- No
- ANSI Compliant
- Yes
- OSHA Compliant
- Yes
- Legend Style
- Text
- Operating Temp. Range
- -40 Degrees to 230 Degrees F
- Header
- No Header
- Standards
- ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
- Sign Background Color
- White
- Printed Language
- English
- Legend Color
- Red
- Sign Legend Text Color
- Red
Description
Facility Sign, Sign Subject Matter Cleaning and Maintenance, Height 7 In., Width 10 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Your Habits Are A Reflection Of You...Clean Up And Pick Up After Yourself, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.