Shop BRADY
See all product information
Create Account
Zero Halogen Polyurethane Tags 2.953 in H x 0.591 in W White
- Mfr # BM-15X75-7643-WT
- Zoro # G023549019
product price:Â
$
213.99
/ea
Free Shipping & Returns
Key Features
Label Finish
Matte
Label Color
White
Label Material
Zero-halogen
Width
7.717 in
Length
3.583 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BM-15X75-7643-WT
- Zoro #
- G023549019
- UPC #
- 888434474440
- Country of Origin
- Belgium
- Item
- Tag
- Label Finish
- Matte
- Label Color
- White
- Label Material
- Zero-halogen
Dimensions
- Width
- 7.717 in
- Length
- 3.583 in
Description
These B-7643 cable tags contain no added halogens and stand up to high temperatures with minimal smoke emission. Ideal for datacom, telecom, wire and cable labelling. Excellent chemical, oil, water and heat resistance. Service temperature range of -40 to 194 Degrees F (-40 Degrees C to 90 Degrees C). Brady Authentic materials work seamlessly with Brady printers for improved printer and material communication, seamless mobile app interaction and better performance and reliability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.