Zip Lock Env, 6-1/2 x 4-1/2 In, Clear, PK10
Mfr # 81765
Zoro # G2450384
product price: $41.39
/pk 10, $4.14/eaKey Features
Color
Clear
Height
6 1/2 in
Width
4 1/2 in
Material
Vinyl
Product Type
Tag Envelope
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81765
Zoro #
G2450384
UPC #
754473817657
Country of Origin
United States
Dimensions
Height
6 1/2 in
Width
4 1/2 in
Overall Height
6 1/2 in
Overall Width
4 1/2 in
Details
Item
Tag Envelope
Color
Clear
Material
Vinyl
Product Type
Tag Envelope
Description
Tag Envelope, Color Clear, Material Vinyl, Height 6 1/2 in, Width 4 1/2 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.