Zip Lock Env, 8-1/2 x 5-1/2 In, Clear, PK10, 81768
Mfr # 81768
Zoro # G4967471
product price: $67.29
/pk 10, $6.73/eaKey Features
Color
Clear
Height
8 1/2 in
Width
5 1/2 in
Material
Vinyl
Overall Width
5 1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81768
Zoro #
G4967471
UPC #
754473817688
Country of Origin
United States
Dimensions
Height
8 1/2 in
Width
5 1/2 in
Overall Width
5 1/2 in
Overall Height
8 1/2 in
Details
Item
Tag Envelope
Color
Clear
Material
Vinyl
Product Type
Tag Envelope
Description
Tag Envelope, Color Clear, Material Vinyl, Height 8 1/2 in, Width 5 1/2 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.