
1 Knock-Out Filer with 3 piece, gasketed, with center hole
Mfr # KOFG-1-BP
Zoro # G415544875
product price:Â $126.99
/ea
Free Shipping & Returns
Key Features
Nominal Length
4.5 in
Nominal Width
4.5 in
Nominal Depth
4.5 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KOFG-1-BP
Zoro #
G415544875
UPC #
701649314526
Country of Origin
China
Dimensions
Nominal Length
4.5 in
Nominal Width
4.5 in
Nominal Depth
4.5 in
Description
1" knockout filler/sealer, gasketed, suitable for sealing/plugging one inch open knockout holes in electrical panels, boxes and enclosures, complete with cover plate, wingnut and mounting screw, bulk pack of 25 units
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.