Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

100A 600V Bus Plug Hardware for Load Blocks

  • Mfr # FUSEBLOCK610

  • Zoro # G715545022


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Voltage
600V
Amps
100 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FUSEBLOCK610
Zoro #
G715545022
UPC #
765042479428
Country of Origin
China

Details

Voltage
600V
Amps
100 A

Description

FUSEBLOCK610- 100A 600V Load side block, fuses & lugs
  • • Designed & manufactured to OEM specifications, for direct fit & function with OEM products

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.