Zoro Homepage

100A 600V Fuse Clips by

  • Mfr # 100AFCBOS

  • Zoro # G515545796


product price: $12.99
/ea

Key Features

Max. Amps
100 A
Max. Voltage
600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100AFCBOS
Zoro #
G515545796
UPC #
699252510025
Country of Origin
China

Details

Max. Amps
100 A
Max. Voltage
600V

Description

100 amp, 600 volt, fuse clip, Class R rated, center single bottom-screw mount assembly mounting screw not inlunded, accepts all Class H, R, and K low voltage power fuses, field installable, substitute fuse clips for OEM ITE and Siemens BD Series type BOS bus plugs rated for 100 amp
  • • Designed & manufactured to OEM specifications, for direct fit & function with OEM products

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.