1.25 Knock-Out Filer with 3 piece with center hole

  • Mfr # KOF-1-25-BP

  • Zoro # G815544925


product price:  $82.29
/ea
Free Shipping & Returns

Key Features

Nominal Length
7.5 in
Nominal Width
4.25 in
Nominal Depth
4.25 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KOF-1-25-BP
Zoro #
G815544925
UPC #
701649314335
Country of Origin
China

Dimensions

Nominal Length
7.5 in
Nominal Width
4.25 in
Nominal Depth
4.25 in

Description

1.25" knockout filler/sealer, non-gasketed, suitable for sealing/plugging one and one quarter inch open knockout holes in electrical panels, boxes and enclosures, complete with cover plate, wingnut and mounting screw, bulk pack of 25 units

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.