Shop BRAH ELECTRIC
See all product information
Create Account
2.5 Knock-Out Filer with 3 piece, gasketed, with center hole
- Mfr # KOFG-2-50-BP
- Zoro # G515544829
product price:Â
$
204.99
/ea
Free Shipping & Returns
Key Features
Nominal Length
8 in
Nominal Width
4.5 in
Nominal Depth
4.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KOFG-2-50-BP
- Zoro #
- G515544829
- UPC #
- 701649314601
- Country of Origin
- China
Dimensions
- Nominal Length
- 8 in
- Nominal Width
- 4.5 in
- Nominal Depth
- 4.5 in
Description
2.5" knockout filler/sealer, gasketed, suitable for sealing/plugging two and one half inch open knockout holes in electrical panels, boxes and enclosures, complete with cover plate, wingnut and mounting screw, bulk pack of 10 units
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.